Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Classroom
Mfr # B-AU5408LN X 626
Zoro # G1078734
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-AU5408LN X 626
- Zoro # G1078734
- UPC # 094700690500
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Lever Lockset, Heavy Duty, Commercial, Right Angle Style, Dull Chrome Less SFIC Cylinder Finish, Function Classroom, Grade 1, Material Heavy Gauge Steel, 1-1/4 x 4-7/8 In. Strike, Required Door Thickness 1-3/4 to 2-1/4 In., Cylinder Not Included, Standards ANSI 156.2 Series 4000, Grade 1 UL Listed, Accepts Best, Arrow and Falcon Interchangeable Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hole Plug, Hole D 2 In, Wh, PK25 (1ELY3)
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 15/16 in W (5LJ)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF041-114)
- STRYBUC DUAL ACTION WOCD LH BLUE WHITE (50-2003LHBEW)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5407LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (PBCN8807FL x 626 x YMS)
- YALE Lever Lockset, Mechanical, Storeroom (PB5405LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN x 626)
- KWIKSET Ladera Entry Single Cylinder Door Lever Set with SmartKey Technology / Round Rose / Satin N (KWS-405LRL-RDT-15-CP-K6-V1)
- Yale Keyed Entry Door Handles