Shop All Keyed Entry Door Handles
Yale
Lever Lockset, Mechanical, Classroom
Mfr # AU4608LN x 626
Zoro # G0308156
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Dull Chrome
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU4608LN x 626
- Zoro # G0308156
- UPC # 094713923046
- Country of Origin Korea, Republic of
- Category Keyed Entry Door Handles
Dimensions
Strike Plate Width | 1 1/4 in |
Strike Plate Height | 4 7/8 in |
Strike Plate Lip Length | 1 1/4 in |
Description
Cylindrical Lockset, Commercial, 4600LN Series, Right Angle Style, Dull Chrome Finish, Function Classroom, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-3/8 In., Number of Keys 2, Pins 6, 2-1/4 x 4-7/8 In. Strike, Keying KD, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Fire Rated 3 hr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP Silicone Plugs-0.437-0.250-1.000-FEO RED, 100PK (337820)
- MIDWEST FASTENER 11/16" Black Nylon Plastic Flush Head Hole Plugs 8PK (69471)
- IVES Satin Stainless Steel Plate 820032D315 (PPLATE.10043)
- NATIONAL GUARD Door Threshold, Aluminum, 72 in. L, 10 in W (8430-72)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 605)
- YALE Lever Lockset, Mechanical, Classroom (PB5408LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (PB4608LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (PB4607LN x 626)
- YALE Mortise Dormitory Lock, AUR Trim, Satin Chrome (AUR8822FL 626)
- YALE Cylindrical Lock, M-AU5407LN 626 (M-AU5407LN 626)
- VON DUPRIN Lever Lockset, Mechanical, Grd. 1, 98/99 (990TP-R/V US26D)
- Yale Keyed Entry Door Handles