Shop All Keyed Entry Door Handles
Yale
Lever, Lever Escutcheon w/Lock
Mfr # AU586F X 689
Zoro # G1950593
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Finish Baked Aluminum 689
- Series AU586F
- Standards ADA Requirements
- Fire Rating - Door Hardware 3 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU586F X 689
- Zoro # G1950593
- UPC # 094700528964
- Country of Origin United States
- Category Keyed Entry Door Handles
Details
Outside Trim Type | Lever |
Item | Lever Escutcheon w/Lock |
Finish | Baked Aluminum 689 |
Series | AU586F |
Standards | ADA Requirements |
Fire Rating - Door Hardware | 3 hr |
ADA Compliant | Yes |
Type | Cylindrical by Lever With Plate |
Visual Indicator Message | No Message |
Description
Lever, Lever Escutcheon w/Lock, AU586F Series, Baked Aluminum 689 Finish, Standards ADA Requirements, ADA Compliant Yes, Type Cylindrical by Lever With Plate, Fire Rating - Door Hardware 3 hr
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Concealed Glass Fiber Reinforced Access Door, Fiberglass 12 x 12 (FG1212)
- SUGATSUNE Utility Butterfly Hook, 304 SS, 1-41/64 In (4CRY1)
- BALDWIN Venetian Bronze Door and Butt Hinge (1040.112.INRP)
- STRYBUC Straight Arm Casement Operator (36-516RHBGM)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- YALE Lever Lockset, Mechanical, Storeroom (B-AU5405LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4707LN x 626)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8807FL x 626 x YMS)
- YALE Cylindrical Lock, AU5307LN ICLC 626 (AU5307LN ICLC 626)
- FALCON Storeroom Mortise Lock, Less Cylinder, Avalon Lever, Gala Rose, Satin Chrome (MA581L AG 626)
- Yale Door Locks and Deadbolts