Shop All Exit Device Trims
Yale
Lever Exit Device Trim
Mfr # AU 627F x 630
Zoro # G500948298
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 in
- Max. Door Width 48 in
- Fits Stile Width 3 in
- Performance Standard Duty
- Cylinder Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # AU 627F x 630
- Zoro # G500948298
- Country of Origin United States
- Category Exit Device Trims
Dimensions
Overall Width | 3 in |
Max. Door Width | 48 in |
Fits Stile Width | 3 in |
Overall Length | 10 1/4 in |
Max. Door Height | 96 in |
Door Height - Maximum | 96 in |
Length - Maximum | 10 1/2 in |
Door Width - Maximum | 48 in |
Description
Lever, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Color Satin Stainless Steel, Satin Stainless Steel Finish, Key Type Keyed Different, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Exit Trim for Exit Device, Overall Length 10 1/4 in, Overall Width 3 in, Grade ANSI Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Escutcheon Lever, Cylinder Single
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTALIFT S-Hooks, Strap Hook (087-0004)
- JEFFREY ALEXANDER 224 mm Center-to-Center Brushed Gold Key Grande Cabinet Bar Pull (5224BG)
- IVES Latching Automatic Flushbolt, Metal Door (FB51P-12-MD US32D)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M08 L=16, Steel, Comp: Ball Steel (K0321.08)
- YALE Exit Trim, Augusta Lever, Less Core, Night Latch, US26D, SFIC Housing (B-AU441F 626)
- YALE Exit Trim, Augusta Lever, Night Latch, US26D, Conventional (AU441F 626)
- YALE Exit Trim, Augusta Lever, Classroom, SP28, Conventional (AU446F 689)
- YALE Exit Device Trim, Grade 1,620F Series (628F AU 630 RHR LC)
- YALE Escutcheon Pull w/Lock and Thumbpiece (633F-US32D)
- YALE Pull, Escutcheon Pull w/Lock, Non-Handed (632F-US32D)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- Yale Door Exit Devices