Shop All Deadlatches
Yale
Latch Bolt, Satin Chrome Finish
Mfr # MCP238 626
Zoro # G3982617
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mortise/Cylindrical Cylindrical
- Backset 2 3/8 in
- Hand Orientation Non-Handed
- Door Thickness - Maximum 1 3/4 in
- ANSI Grade 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # MCP238 626
- Zoro # G3982617
- Country of Origin United States
- Category Deadlatches
Details
Item | Lockset Latch |
Mortise/Cylindrical | Cylindrical |
Backset | 2 3/8 in |
Finish | Satin Chrome |
Hand Orientation | Non-Handed |
Door Thickness - Maximum | 1 3/4 in |
ANSI Grade | 2 |
Door Thickness - Minimum | 1 3/8 in |
ANSI/BHMA Finish | Satin Chromium-Plated |
Description
Lockset Latch, Satin Chrome Finish, Backset 2 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST 1-1/4" W x 3" H Bright Brass Door and Butt Hinge (F179 3X3 DOOR HINGE 3 STL)
- COMMAND 17081VP6PK Designer Hook, 3 lb, 6Hook, Plastic, White (17081VP-6ES)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-36x84)
- PRIME-LINE Jalousie Operator, Reversible, With Three Link Arms, Aluminum Finish Single Pack (H 3557)
- YALE Latch Bolt, Dark Satin Bronze Finish (MCP238 613E)
- YALE Square Corner Latch, Grade 2, Satin Chrome (280NX26D)
- YALE Latchbolt, Dark Satin Bronze Finish (MCD238 613E)
- YALE Latchbolt, Satin Chrome Finish (MCD238 626)
- YALE Deadlatch Kit, Grad 2, 2-3/8", Satin Chrome (378LN)
- DORMAKABA Tubular Deadbolts and Deadlatches (9220000-26D-41)
- BALDWIN ESTATE Passage Latches Unlacquered Brass (5513.031.FLS)
- Yale Deadbolt Locks and Deadlatches