Shop All Deadlatches
Yale
Latch Bolt, Dark Satin Bronze Finish
Mfr # MCP238 613E
Zoro # G3981829
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/8 in
- Mortise/Cylindrical Cylindrical
- Door Thickness - Minimum 1 3/8 in
- Hand Orientation Non-Handed
- Door Thickness - Maximum 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # MCP238 613E
- Zoro # G3981829
- Country of Origin United States
- Category Deadlatches
Details
Backset | 2 3/8 in |
Mortise/Cylindrical | Cylindrical |
Finish | Dark Satin Bronze |
Item | Lockset Latch |
Door Thickness - Minimum | 1 3/8 in |
Hand Orientation | Non-Handed |
Door Thickness - Maximum | 1 3/4 in |
ANSI/BHMA Finish | Dark Oxidized Satin Bronze, Oil Rubbed |
ANSI Grade | 2 |
Description
Lockset Latch, Dark Satin Bronze Finish, Backset 2 3/8 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Fixed Stud, 10-24, 1-13/64 in. (G-01)
- HARDWARE RESOURCES Double 50 Quart Polished Chrome Wire Bottom-Mount Trashcan Pullout (CAN-EBMD50PC-R)
- ABUS Concealed Hinge Pin Hasp, Fixed, Chrome (110/195)
- BRASS ACCENTS Sleeve for Mail Slot 3-5/8x13" (A07-M0020)
- YALE Latch Bolt, Satin Chrome Finish (MCP238 626)
- YALE Latchbolt, Satin Chrome Finish (MCD238 626)
- YALE Latchbolt, Dark Satin Bronze Finish (MCD238 613E)
- YALE Square Corner Latch, Grade 2, Satin Chrome (280NX26D)
- YALE Deadlatch Kit, Grad 2, 2-3/8", Satin Chrome (378LN)
- PREMIER LOCK Commercial Storefront Deadlatch Narrow Stile Mortise Lock - 31/32" - Right (DLA01)
- SCHLAGE COMMERCIAL Satin Chrome Latch 11091626 (11091626)
- Yale Deadbolt Locks and Deadlatches