Shop All Keyed Entry Door Knobs
Yale
Knob Lockset, Mechanical, Classroom, Grd. 1
Mfr # CA5408CK630
Zoro # G3308700
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Knob
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom/Privacy
- Required Door Thickness 1-3/8 in and 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # CA5408CK630
- Zoro # G3308700
- Country of Origin Mexico
- Category Keyed Entry Door Knobs
Description
Mechanical, Knob, Cylindrical, Lockset Function Classroom/Privacy, Lockset Grade 1, 5400CK Ball Style, Dull Stainless Steel Lockset Finish, Keyway Type Yale Para, Key Type Different, Standards ANSI A156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr, Backset 2-3/4 in, Ligature Resistant No, For Use With Hollow Metal Doors, Includes Mounting Hardware, Item Knob Lockset, Key Material Nickel Silver, Knob Material Steel, Location Type Apartment, Hotel, Multi-Family, Office
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hinge Pin Door Stop (1500619)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1UP)
- ILCO Ilco: Key Blanks, 1605 SEARS CRAFTSMAN TOOL BOX (ILCO-1605)
- SPECIALTY PRODUCTS Schlage # 6 Master Pins, 100PK (34206SP)
- YALE Entry Lock with Sinclair Knob and Schlage C Keyway Satin Nickel Finish (SNE155SC)
- YALE Knob Lockset, Mechanical, Classroom, Grd. 2 (CA4608 x 605)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 2 (CA4605 x 630)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 2 (CA4607 x 605)
- YALE Knob Lockset, Mechanical, Entrance, Grd. 1 (CA5407CK x 630)
- YALE Knob Lockset, Mechanical, Storeroom, Grd. 1 (CA5405CK x 630)
- Yale Keyed Entry Door Knobs