Yale

Heavy Duty Lever Lockset, Right Angle


product price: $275.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lockset Function Privacy
  • For Use With Wood Doors with Wood or Steel Frames
  • Location Type Commercial
  • Electrical/Mechanical Mechanical
  • Key Type Not Keyed
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 1, Style 5400LN Right Angle, Lockset Finish Dull Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Wood Doors with Wood or Steel Frames, Handle Material Heavy Gauge Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6 to 7

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.