Shop All Keyed Entry Door Handles
Yale
Grade 2 Storeroom/Closet Cylindrical Lock, Monroe Lever, SFIC Less Core, Satin Chrm Fnsh, Non-handed
Mfr # B-MO4605LN 626
Zoro # G109952092
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Lockset Finish Satin Chrome
- Features Storeroom
- Type Cylindrical Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-MO4605LN 626
- Zoro # G109952092
- UPC # 197163090853
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 6.75 in |
Length | 7.25 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Lockset Finish | Satin Chrome |
Features | Storeroom |
Type | Cylindrical Lock |
Cylinder Core Type | SFIC Prep Less Core |
Weight | 4 lb |
Fire Rated | 3 Hours {A} |
Material | Brass, Bronze |
Description
Grade 2 Storeroom/Closet Cylindrical Lock, Monroe Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (ML2055 LWA 630)
- EKENA MILLWORK WM623 - 3 1/4"H x 9/16"D x 144"L Baseboard Flexible Moulding (BBDFWM623X144)
- CECO Vision Light Steel Door, 84 in H, 36 in W, 1 3/4 in Thick, 18-gauge, Type: 3 (CHMD x VL30 70 x MORT-ST-18ga)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 x 690 x TPH)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4707LN x 626)
- YALE Lever Lockset, Mechanical, Entrance (AUCN8867FL x 626)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- YALE Grade 1 Storeroom/Closet Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Bright Chrome Finish (AU5405LN ICLC 625)
- YALE Mortise Keyed Restroom Lock with Occupancy Indicator, MOR Trim, Satin Chrome (MOR8864FL 626)
- YALE Cylindrical Lock, AU5408LN ICLC 626 (AU5408LN ICLC 626)
- KENAURD Kenaurd: Mortise Lockset Gold (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER- RH (KMLWL234-PB-SC1-RH)
- Yale Door Lever Locksets