Shop All Keyed Entry Door Handles
Yale
Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Medeco/Assa LFIC Less Core, Satin Chrome F
Mfr # M-AU5305LN 626
Zoro # G309952267
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Fire Rated 3 Hours {A}
- Width 7.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # M-AU5305LN 626
- Zoro # G309952267
- UPC # 197163090655
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Type | Cylindrical Lock |
Features | Storeroom |
Cylinder Core Type | Medeco LFIC Less Core |
Material | Brass, Bronze |
Weight | 4.8 lb |
Description
Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Medeco/Assa LFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Smartkey Rekey Tool with 6 Cut Keys NA (83336-001)
- MSI Aria Oro 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0245)
- ZORO SELECT Mending Plate, Steel, 7/8 Wx4 In L (1WDH2)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 9in.W (429E - 72)
- YALE Lever, Lever Escutcheon w/Lock, Right Hand (AU626F-RH-US32D)
- YALE Lever Lockset, Mechanical, Exit, Grade 1 (AU5409LN x 626)
- YALE Mortise Lockset, Mechanical, Dormitory (8822FL PBR 626 RH LC)
- YALE Grade 2 Classroom Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Stn Brss Fnsh, Non-handed (AU5308LN ICLC 606)
- YALE Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronz (AU4605LN 613E)
- YALE Door Lever Lockset, Backset 2 3/4 (AU YPL02 BSP)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- Yale Door Lever Locksets