Shop All Privacy Door Handles
Yale
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Dark Oxidized Bronze
Mfr # PB5302LN 613E
Zoro # G309948390
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Dark Oxidized Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB5302LN 613E
- Zoro # G309948390
- UPC # 197163090266
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Dark Oxidized Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Bronze |
Description
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Dark Oxidized Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPER CREEK Egg Knob Passage Function, Satin Stainless (EK2020SS)
- LCN 4040SE Series Fire/Life Safety Closers/Holders Arm Interior Matte Silver (4040SE-3077T AL)
- EKENA MILLWORK 4 1/2"W x 9"D x 14"H Large Lucan Wood Corbel, Rubberwood (CORW05X09X14LURW)
- MONROE PMP Folding Pull Handle, Stainless Steel, Unth. Through Holes (PH-0296)
- YALE Heavy DutyMortise Lockset, Lever, Privacy (PBR8802FL X 605)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PBR8802FL x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PB5402LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626)
- KWIKSET Milan Privecy Lever with Round Rose Satin Nickel (KWS-730MIL-RDT-15-6AL-RCS)
- Yale Privacy Door Handles