Shop All Privacy Door Handles
Yale
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Chrm Fnsh, Non-handed
Mfr # MO4602LN 626
Zoro # G909948486
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/8 in to 1-3/4 in
- Handle Length 7.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO4602LN 626
- Zoro # G909948486
- UPC # 197163090600
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 7.25 in |
Width | 6.75 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/8 in to 1-3/4 in |
Material | Brass, Bronze |
Description
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, PVC, Eggshell, 48"H x 1-1/2"W (CGU-12-4-370)
- ILCO Ilco: Key Blanks, 01007RB N.S. (ILCO-01007RB)
- FLEMING SUPPLY Fleming Supply Foam Floor Tiles Black, 6 Pack (332522BJD)
- 3M Hook Small Hlds 1Lb 3M (17002ES)
- YALE Heavy DutyMortise Lockset, Lever, Privacy (PBR8802FL X 605)
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUCN8802FL x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PBR8802FL x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626 x YMS)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (PB4602LN x 626)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy (C2000-PRIV-C-626)
- Yale Door Lever Locksets