Shop All Privacy Door Handles
Yale
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Brnz Fnsh, Non-handed
Mfr # MO5302LN 612
Zoro # G409948429
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO5302LN 612
- Zoro # G409948429
- UPC # 197163090594
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Bronze |
Description
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.32D 42)
- STERLING SEAL & SUPPLY 216 Buna/NBR Nitrile O-Ring 90A Shore Black, -1000 Pack (ORBN90A216X1000)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Matte Black Eclectic Forged Iron Drawer Pull (BP9656160900)
- USA INDUSTRIALS EPDM O-Ring, Dash 021, PK50 (ZUSAE70021)
- YALE Mortise Privacy with Deadbolt, AUR Trim, Satin Chrome (AUR8802FL 626)
- YALE Door Lever Lockset, Mechanical, Privacy (4702LN MO 626)
- YALE Heavy DutyMortise Lockset, Lever, Privacy (PBR8802FL X 605)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (PB4602LN x 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Satin Brass, Smooth Grip in Satin Brass (LV102 SB GRIP-SM SB)
- Yale Door Locks and Deadbolts