Shop All Privacy Door Handles
Yale
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Brnz Fnsh, Non-handed
Mfr # AU5302LN 612
Zoro # G709948495
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5302LN 612
- Zoro # G709948495
- UPC # 197163091669
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Bronze |
Description
Grade 2 Privacy/Bedroom/Bath Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 114, PK10 (ZUSAV60114)
- KEYLESS FACTORY KeylessFactory: Toyota Sienna Smart Key CASE - 6 Button Smart Key Shell only (SKS-TOY-SIE-6)
- COPPER CREEK Ball Knob Storeroom Function, Satin Stainless (BK2050SS)
- PRIMELINE TOOLS Screen Frame Corner, 1/4 in. x 3/4 in. x 0.040, Stamped Aluminum, Fits Elgar (50 Pack) (MP14306-50)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU4702LN x 626)
- YALE Mortise Privacy with Deadbolt, AUR Trim, Satin Chrome (AUR8802FL 626)
- YALE Door Lever Lockset, Mechanical, Privacy (4702LN MO 626)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626 x YMS)
- OMNIA Square Rose Priv Lever 2-3/4" BS T Strike Oil Rubbed Bronze 925 (925SQ/234T.PR10B)
- Yale Door Lever Locksets