Shop All Passage Door Handles
Yale
Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brss Fnsh, Non-handed
Mfr # AU5301LN 606
Zoro # G009948263
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5300LN Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in to 2 in
- Finish Satin Brass
- Net Weight 4.8 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5301LN 606
- Zoro # G009948263
- UPC # 197163091720
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 10 in |
Depth | 3.75 in |
Width | 7.5 in |
Details
For Use With | 5300LN Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Satin Brass |
Net Weight | 4.8 lb |
Item | Cylindrical Lock |
Cylinder Core Type | Non-Keyed |
Fire Rated | 3 Hours {A} |
Material | Brass |
Door Handing | Non-handed |
Features | Passage |
Description
Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Stn Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERIMAX HOME PRODUCTS 5x10' Brown Gutter (M1573)
- HARDWARE RESOURCES Black 5 mm Grommet for 5.5 mm Hole (1283BLK)
- LINEAR Key Ring Transmitter, Range 200 ft. (DNT00026)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB4601LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- YALE Cylindrical Lock, MO5401LN 626 (MO5401LN 626)
- NU-SET Commercial Grade Passage Lever (KINGSTON-P-32D)
- Yale Door Locks and Deadbolts