Shop All Passage Door Handles
Yale
Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Brnz Fnsh, Non-handed
Mfr # AU5301LN 612
Zoro # G009948126
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5300LN Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in to 2 in
- Finish Satin Bronze
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5301LN 612
- Zoro # G009948126
- UPC # 197163091713
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 10 in |
Depth | 3.75 in |
Width | 7.5 in |
Details
For Use With | 5300LN Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Satin Bronze |
Door Handing | Non-handed |
Fire Rated | 3 Hours {A} |
Item | Cylindrical Lock |
Cylinder Core Type | Non-Keyed |
Features | Passage |
Net Weight | 4.8 lb |
Material | Bronze |
Description
Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec. Strike, 12/24VAC/DC, 16VAC/DC, H.Duty, Fail Safe/Secure (7400-628)
- DWELLINGDESIGNS Trim Base for 10 in. Newel Post (DW2572904)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121KA-10G105)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-096)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU4601LN x 626)
- YALE Door Lever Lockset, Mechanical, Passage (4701LN MO 626)
- YALE Door Lever Lockset, Mechanical, Passage (4601LN MO 626)
- YALE Cylindrical Lock, MO5401LN 626 (MO5401LN 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- KWIKSET Milan Square Passage Door Lock w/6AL Lat (720MILSQT-26)
- Yale Door Locks and Deadbolts