Shop All Passage Door Handles
Yale
Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish
Mfr # AU5301LN 625
Zoro # G209948124
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5300LN Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in to 2 in
- Finish Bright Chrome
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5301LN 625
- Zoro # G209948124
- UPC # 197163091690
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 10 in |
Depth | 3.75 in |
Width | 7.5 in |
Details
For Use With | 5300LN Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Bright Chrome |
Net Weight | 4.8 lb |
Item | Cylindrical Lock |
Cylinder Core Type | Non-Keyed |
Fire Rated | 3 Hours {A} |
Material | Brass, Bronze |
Door Handing | Non-handed |
Features | Passage |
Description
Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 36" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (3068pri8730BF)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel (8300-630)
- FALCON Knob Lockset, Mechanical, Classroom, Grd. 2 (W561CP6D HAN 626)
- LAMP 25/32" W x 2-9/16" H Mirror Lift-Off Hinge (HNH-65CL)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB55401LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU5301LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- YALE Escutcheon x Lever, Dummy Free Wheeling 02/Passage 14, Augusta Lever, RHR, Satin Stainless Steel (AU628F 630 RHR)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU4701LN x 626)
- MASTER LOCK Lever Lockset, Mechanical, Grade 3, SLL (SLL0403/T6P)
- Yale Door Lever Locksets