Shop All Keyed Entry Handlesets
Yale
Grade 2 Entry Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Satin Chrome Finish
Mfr # PB5304LN 626
Zoro # G309994694
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB5304LN 626
- Zoro # G309994694
- UPC # 197163090228
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 4.8 lb |
Material | Brass, Bronze |
Description
Grade 2 Entry Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 6 ZINC PLATED CHAIN BOLT (852225)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Black (SDP25U19)
- DANCO 1.75 in. D X 1.56 in. D Rubber O-Ring (35752B)
- MONROE PMP Fold Pull Handle, Steel, 6-1/2 In. H, Zinc, Unthr. Holes (PH-0294)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- KWIKSET Montara Exterior Single Cylinder Handleset SmartKey W/ RCAL Latch and RCS Strike Bright Brass Fini (553MNHLIP-3S)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85337.102.RENT)
- WESLOCK Parkside Single Cylinder Handleset with Salem Trim Oil Rubbed Bronze (02820-1S1FR2D)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85387.102.RENT)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6542.050.ENTR)
- Yale Entry Door Handlesets