Shop All Keyed Entry Handlesets
Yale
Grade 2 Entry Cylindrical Lock, Monroe Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Mfr # B-MO5304LN 626
Zoro # G709994607
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-MO5304LN 626
- Zoro # G709994607
- UPC # 197163090846
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Brass, Bronze |
Weight | 4.8 lb |
Description
Grade 2 Entry Cylindrical Lock, Monroe Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Satin Brass Full Mortise (1140.044.I)
- BEA Round Mount Box, Plastic, Flush Mount (10BOX6RNDFM)
- STERLING SEAL & SUPPLY 245 Buna/NBR Nitrile O-Ring 70A Shore Black, -50 Pack (ORBN70A245X50)
- LCN Arm Interior and Exterior Dark Bronze (4040XP-3049EDA RH DKBRZ)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- KWIKSET Shelburne Exterior Single Cylinder Handleset Trim (800SE-11P-RCAL-RCS-LIP)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85387.102.RENT)
- BALDWIN RESERVE Baldwin Reserve SCWESXTRATAR003 Single C (SC.WESXTRA.TAR.003)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6544.003.LENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Oakley Handleset Trim, Satin Brass (VL507-OK SB)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.LENT)
- Yale Entry Door Handlesets