Shop All Keyed Entry Handlesets
Yale
Grade 2 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Satin Bronze Finish, Non-handed
Mfr # MO5307LN 612
Zoro # G909994636
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO5307LN 612
- Zoro # G909994636
- UPC # 197163090549
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Bronze |
Weight | 4.8 lb |
Description
Grade 2 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Sash Lock with Keeper White (50-601WA)
- PRIME-LINE Single 1-1/4 in. Nylon Roller Assembly, Ball Bearing, Plain Back Single Pack (D 1535)
- STRATTEC STRATTEC: 703369 FORD DOOR LOCK REPAIR KIT (STR-703369)
- DELTANA Shutter Bar/Door Latch 5/8" Antique Brass (SB3058U5)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.LENT)
- DELANEY DESIGNER Castille Handleset - Single Cylinder, Aged Black (660809)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85354.056.LENT)
- BALDWIN ESTATE Double Cylinder Handlesets Antique Brass (85320.050.DBLC)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Satin Nickel (AN507 15)
- Yale Door Locks and Deadbolts