Shop All Keyed Entry Handlesets
Yale
Grade 2 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Satin Bronze Finish, Non-handed
Mfr # MO5304LN 612
Zoro # G809994583
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO5304LN 612
- Zoro # G809994583
- UPC # 197163090570
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Bronze |
Weight | 4.8 lb |
Description
Grade 2 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-Wheel Bracket, 600 lb. Max, 4-5/8"L x 1-17/32"W (4PE58)
- RICHELIEU 24inch 610 mm Track, BiFold Door Hardware Kit, White (14012WBC)
- YALE Lever Lockset, Mechanical, Entrance (AU4607LN x 605)
- STOPPY Rubber Assorted Wedge Door Stop Mounts to floor (339)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85315.102.ENTR)
- BALDWIN ESTATE Entry Handlesets Satin Black (6320.190.RLS)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85327.050.LENT)
- BALDWIN ESTATE Double Cylinder Handlesets Antique Brass (85320.050.DBLC)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85320.056.ENTR)
- Yale Keyed Entry Handlesets