Shop All Keyed Entry Handlesets
Yale
Grade 2 Entry Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Bronze Finish, Non-handed
Mfr # B-AU5307LN 612
Zoro # G409994686
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Satin Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # B-AU5307LN 612
- Zoro # G409994686
- UPC # 197163090983
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Satin Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 4.8 lb |
Material | Bronze |
Description
Grade 2 Entry Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 15/16 in (C8803-KD-14A)
- DELTANA Baseboard Door Bumper, Solid Brass Unlacquered Bright Brass 3-1/4" (BDS30U3-UNL)
- BEST Cylindrical 7KC Lock, Storeroom, Lever, Rose, Satin Chrome (7KC27D15DS3626)
- COPPER CREEK Ball Knob Keyed Entry Function, Polished Stainless (BK2040PS)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85386.056.RENT)
- HID EntryProx Proximity Reader, Stand Alone Access Control Unit, Charcoal Gray, Red and Green LEDs (4045CGNUO)
- BALDWIN RESERVE Baldwin Reserve SCNAPXFEDRTSR003 Single (SCNAPXFEDTSR003)
- BALDWIN ESTATE Entry Handlesets Vintage Brass (6573.033.ENTR)
- Yale Keyed Entry Handlesets