Shop All Keyed Entry Handlesets
Yale
Grade 2 Entry Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Bright Brass Finish, Non-handed
Mfr # AU5304LN ICLC 605
Zoro # G209994725
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Brass
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5304LN ICLC 605
- Zoro # G209994725
- UPC # 197163091621
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Brass |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Brass |
Weight | 4.8 lb |
Description
Grade 2 Entry Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 2Pack 3 12inch 89 mm Full Mortise Butt Hinge, Brass (821BB)
- SPEC Extension Spring, Music Wire, PK3 (E06500692500M)
- EMTEK French Antique Brass Bolt 8501US7 (8501US7)
- USA INDUSTRIALS Silicone O-Ring, Dash 106, PK25 (ZUSAS70FDA106)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- EMTEK Providence Knob 2-3/8 in and 2-3/4 in Backset Strike Keyed Entry for 1-1/4 in to 2-1/16 in Door (5100PUS10B.RLS)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6560.050.ENTR)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190S Single (SCLAJXCONCSR190S)
- BEA Sensor Packages (10IXIODT1)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6375.112.R)
- Yale Entry Door Handlesets