Shop All Keyed Entry Handlesets
Yale
Grade 2 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed
Mfr # AU5307LN 625
Zoro # G909994674
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 2
- Finish Bright Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5307LN 625
- Zoro # G909994674
- UPC # 197163091546
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 2 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 4.8 lb |
Material | Brass, Bronze |
Description
Grade 2 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK For 18" Wide Shutters Mounting Brackets for PVC, Composite & Wood Shutters (SHUTTER-BRACKETS_18)
- FIC/WESCO RV KEY, FIC 346, Precut, Replaces EF, HF, & CF (KEY-HF-346)
- DELTANA Edge Pulls-Thin, 4-1/4" Oil Rubbed Bronze (EPT425U10B)
- ZORO SELECT 1 1/2 in W x 72 in H Stainless steel Continuous Hinge (1JEN2)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85386.102.RENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Vintage Bronze (AN507 11P)
- COPPER CREEK Colonial Handleset, Colonial Knob Interior Trim, Black (CZ2610XCK-BC)
- BALDWIN ESTATE Double Cylinder Handlesets Antique Brass (85320.050.DBLC)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6301.112.RLS)
- Yale Door Locks and Deadbolts