Shop All Dummy Door Handles
Yale
Grade 2 Dummy Trim, Pacific Beach Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # PB355LN 626
Zoro # G809951982
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 2
- Finish Satin Chrome
- Max. Door Width 7.5 in
- Fire Rated 3 Hours {A}
- Features Single Dummy Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB355LN 626
- Zoro # G809951982
- UPC # 197163090334
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 7.5 in |
Length | 10 in |
Details
Item | Cylindrical Lock |
Grade | Grade 2 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Features | Single Dummy Trim |
Required Door Thickness | 1-3/4 in to 2 in |
Cylinder Core Type | Non-Keyed |
For Use With | 5300LN Grade 2 Cylindrical Lever Locks |
Door Handing | Non-handed |
Material | Brass, Bronze |
Description
Grade 2 Dummy Trim, Pacific Beach Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Key Blank, BEST Lock, Standard, TE Keyway (1A1TE1KS208KS800)
- MAGIC SLIDERS L P 8PK 1 RND Slide Disc (8025)
- PALISADE Vinyl Wall Plank 47.7"L x 7.2"W in Natural Oak (Carton of 7) (54081)
- BEST 1-1/2" W x 4" H Bright Chrome Door and Butt Hinge (F1794X4DOORHINGE26STL)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Flair, Right Hand (F170 FLA 625 RH)
- SCHLAGE Cylindrical Lock, ND25D ATH 626 (ND25D ATH 626)
- KWIKSET Commonwealth Half Dummy Lever, Satin Brass Blackened (788CHLLH-5)
- SCHLAGE Cylindrical Lock, ND170 LAT 622 (ND170 LAT 622)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Champagne, Left Hand (F170 CHP 716 LH)
- SCHLAGE Dummy Lever Aged Brz (F170VFLA716LH)
- Yale Door Locks and Deadbolts