Shop All Dummy Door Handles
Yale
Grade 2 Dummy Trim, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # AU355LN 626
Zoro # G509951985
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 2
- Finish Satin Chrome
- Max. Door Width 7.5 in
- Fire Rated 3 Hours {A}
- For Use With 5300LN Grade 2 Cylindrical Lever Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU355LN 626
- Zoro # G509951985
- UPC # 197163091799
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 7.5 in |
Length | 10 in |
Details
Item | Cylindrical Lock |
Grade | Grade 2 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
For Use With | 5300LN Grade 2 Cylindrical Lever Locks |
Required Door Thickness | 1-3/4 in to 2 in |
Cylinder Core Type | Non-Keyed |
Door Handing | Non-handed |
Material | Brass, Bronze |
Features | Single Dummy Trim |
Description
Grade 2 Dummy Trim, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS 4-1/2" x 4-1/2" Electric 4 Wire BB1279 Steel Base Hinge US26 Bright Chrome Finish (ETH4W4545625BB79)
- X1 TOOLS R-207 Square O-Ring ID: 9/16, CS 1/8, OD 13/16 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R207x8)
- CHICAGO RAWHIDE Hydraulic/Pneumatic PRod, #504265 (504265)
- SOSS 1-1/8" W x 4-5/8" H Satin Chrome Concealed Hinge (218US26D)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- MASTER LOCK Lever Lockset, Mechanical, SLL Straight (SLLO0515)
- SCHLAGE Matte Black Dummy Lever Lockset, Merano, Left Hand (F170 MER 622 LH)
- DELTANA Accessory Lever for SDL980 or SDLS480 Bright Brass Finish (SDLLEVERU3)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 619 BRK RH)
- KWIKSET Right Hand Tustin Lever Half Dummy Satin Nickel Finish (788TNLRH-15)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- Yale Door Locks and Deadbolts