Shop All Passage Door Handles
Yale
Grade 2 Communicating Passage Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Chrome Finish
Mfr # AU5328LN 626
Zoro # G809948272
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5300LN Grade 2 Cylindrical Lever Locks
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in to 2 in
- Finish Satin Chrome
- Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5328LN 626
- Zoro # G809948272
- UPC # 197163091416
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Depth | 3.75 in |
Details
For Use With | 5300LN Grade 2 Cylindrical Lever Locks |
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Satin Chrome |
Item | Cylindrical Lock |
Net Weight | 4.8 lb |
Features | Backplate Communicating |
Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Cylinder Core Type | Non-Keyed |
Door Handing | Non-handed |
Description
Grade 2 Communicating Passage Cylindrical Lock, Augusta Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Entrance Mortise Lock with Deadbolt, 07A Design, Satin Brass (L9453P 07A 606)
- ZORO SELECT Dome Door Stop, Floor-Mount, Satin Chrome (33J786)
- SANOXY Wireless Doorbell Chime Waterproof Plugin Receiver Adjustable Volume 1000FT Kit-black (PPT-203075229470)
- PAWLING Corner Guard, Textured, Eggshell, 3"W X 48"H (CGP-10-4-370)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (AU4601LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB4601LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- YALE Door Lever Lockset, Mechanical, Passage (4601LN MO 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB4701LN x 626)
- KWIKSET Dorian Satin Nickel Passage Lockset ANSI/BHMA Grade 3 1-3/4 in. (92001-539)
- Yale Door Lever Locksets