Shop All Keyed Entry Door Handles
Yale
Grade 2 Classroom Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrm Fnsh, Non-handed
Mfr # B-PB5308LN 626
Zoro # G909953466
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 2
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Width 7.5 in
- Material Brass, Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-PB5308LN 626
- Zoro # G909953466
- UPC # 197163090730
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Width | 7.5 in |
Length | 10 in |
Details
Lockset Grade | Grade 2 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Features | Classroom |
Weight | 4.8 lb |
Type | Cylindrical Lock |
Cylinder Core Type | SFIC Prep Less Core |
Description
Grade 2 Classroom Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Utility, Steel, 1 1/4 OAL, PK12 (1MZY3)
- GLIDERITE HARDWARE 2-1/2 in. Weathered Nickel Rustic Hammered Cabinet Knob, 5PK (5431-WN-5)
- ZORO SELECT Gasket, Full Face, 12 In, 1/8 In Thick, SBR (GSFFG12)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (U38801.006.0056)
- YALE Escutcheon x Cylinder x Lever, Classroom 08/Nightlatch 03, Less Cylinder, Augusta Lever, LHR, Sa (AU656F 630 LHR)
- YALE Lever Lockset, Mechanical, Entrance (B-PB4707LN x 626)
- YALE Cylindrical Lock, PB5405LN ICLC 626 (PB5405LN ICLC 626)
- YALE Lever Lockset, Mechanical, Entrance (AU5307LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom, Grd.2 (AU5405LN 626)
- YALE Mortise Lockset, Mechanical, Dormitory (8822FL AUCN 626 RH LC)
- BRINKS HOME SECURITY Glenshaw Keyed Entry PPR Lever Plh Brass (C23014RH-105)
- Yale Door Lever Locksets