Shop All Keyed Entry Door Handles
Yale
Grade 1 Utility/Asylum/Institutional Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Ox
Mfr # AU5430LN 613E
Zoro # G009957326
product price: $705.99
/ea
Free Shipping & Returns
$705.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Dark Oxidized Bronze
- Features Double Cylinder Institutional
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5430LN 613E
- Zoro # G009957326
- UPC # 197163091034
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Dark Oxidized Bronze |
Features | Double Cylinder Institutional |
Fire Rated | 3 Hours {A} |
Weight | 5 lb |
Cylinder Core Type | Conventional Cylinder |
Type | Cylindrical Lock |
Material | Bronze |
Description
Grade 1 Utility/Asylum/Institutional Cylindrical Lock, Augusta Lever, Conventional Cylinder, Dark Oxidized Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Deadbolt Less Cylinder, HD, Satin Chrome (MS1850S-450-628)
- MTD Spring-Torsion Rh (732-05061B)
- LAVI INDUSTRIES Steel Tube, SS, 1-1/2" H, 8" L (49-A111/8)
- ZORO SELECT O-Ring, Dash 233, Viton, 0.13 In., PK10 (U38871.012.0287)
- YALE Lever Lockset, Mechanical, Entrance (AU5407LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (AU4605LN x 605)
- YALE Cylindrical Lock, AU5404LN 626 (AU5404LN 626)
- YALE Single Cylinder Lenoir Exterior HNDL Schlage C Key Bright Brass (LHSC3SC)
- YALE Lever Lockset, Mechanical, Classroom (B-AU5408LN X 626)
- YALE Lever Lockset, Mechanical, Storeroom (AUCN8805FLX626)
- KWIKSET Kwikset: Balboa Keyed Entry Door Leverset with SmartKey / Polished Brass (KWS-405BL-3-SMT)
- Yale Keyed Entry Door Handles