Shop All Privacy Door Handles
Yale
Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Satin Brass Finish
Mfr # PB5402LN 606
Zoro # G009948522
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Brass
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB5402LN 606
- Zoro # G009948522
- UPC # 197163090013
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Brass |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Brass |
Description
Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Shoe, Window Balance Pivot, 2.062" L (85-503)
- GARLOCK Gasket Sheet, Garlock 3200, 30 x 30 x1/32" (3200-30032)
- KIPP Levelling Foot, Form:B M12X50, D=80, Steel, Comp:Rubber (K0739.2108012X50)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Champagne Bronze Contemporary Cabinet Pull (BP7345128CHBRZ)
- YALE Door Lever Lockset, Mechanical, Privacy (4602LN MO 626)
- YALE Heavy DutyMortise Lockset, Lever, Privacy (PBR8802FL X 605)
- YALE Door Lever Lockset, Mechanical, Privacy (4702LN MO 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUCN8802FL x 626)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 1 (ND53JD RHO 613)
- Yale Privacy Door Handles