Shop All Privacy Door Handles
Yale
Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Dark Oxidized Bronze
Mfr # PB5402LN 613E
Zoro # G109948514
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Dark Oxidized Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB5402LN 613E
- Zoro # G109948514
- UPC # 197163089994
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Dark Oxidized Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Bronze |
Description
Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Pacific Beach Lever, Non-Keyed, Dark Oxidized Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Chain, 6 In L (4PE12)
- PRIME-LINE GD52111 Garage Door Roller (1151018)
- PRIMELINE TOOLS Mirror Door Roller, 3-3/4" L (N 6870)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 400 (AF543-008)
- YALE Mortise Privacy with Deadbolt, AUR Trim, Satin Chrome (AUR8802FL 626)
- YALE Door Lever Lockset, Mechanical, Privacy (4702LN MO 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PB5402LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grd. 1 (AU5402LN 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 605)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU4702LN x 626)
- ZORO SELECT Mortise Lockset, Lever, MR, MR Escutcheon, Privacy, Mech. (MR176BJEW630RHCLDSCC)
- Yale Door Locks and Deadbolts