Shop All Privacy Door Handles
Yale
Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Brass Fnsh, Non-handed
Mfr # MO5402LN 606
Zoro # G009948386
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Brass
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO5402LN 606
- Zoro # G009948386
- UPC # 197163090464
- Country of Origin United States
- Category Privacy Door Handles
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Brass |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Brass |
Description
Grade 1 Privacy/Bedroom/Bath Cylindrical Lock, Monroe Lever, Non-Keyed, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0415BOX)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 8PK (68146)
- ZORO SELECT O-Ring, Buna N, Dash 033, 2, 2.129, PK25 (U38801.006.0200)
- CORBIN RUSSWIN 6-pin LFIC Core, D1 Keyway, 0-Bitted, 626, 4 Pack (8000-D1 626 (4PK))
- YALE Heavy DutyMortise Lockset, Lever, Privacy (PBR8802FL X 605)
- YALE Heavy Duty Lever Lockset, Right Angle (AU5402LN X 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AU5402LN x 626 x YMS)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (AUR8802FL x 626 x YMS)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU4602LN x 605)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel 28 Degree Privacy Lever, Satin Nickel (BS102-28 15)
- Yale Privacy Door Handles