Shop All Passage Door Handles
Yale
Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish
Mfr # AU5401LN 625
Zoro # G509948268
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5400LN Grade 1 Cylindrical Lever Locks
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Finish Bright Chrome
- Features Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5401LN 625
- Zoro # G509948268
- UPC # 197163091362
- Country of Origin United States
- Category Passage Door Handles
Dimensions
Depth | 4 in |
Length | 10 in |
Width | 7.5 in |
Details
For Use With | 5400LN Grade 1 Cylindrical Lever Locks |
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Finish | Bright Chrome |
Features | Passage |
Item | Cylindrical Lock |
Material | Brass, Bronze |
Fire Rated | 3 Hours {A} |
Net Weight | 5 lb |
Cylinder Core Type | Non-Keyed |
Door Handing | Non-handed |
Description
Grade 1 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 351 Silicone O-ring 70A Shore Red, -100 Pack (ORSIL351X100)
- KWIKSET Smrtky Entry Juno Sn (97402-736)
- KABA ILCO Duronotic Dark Bronze Pivot Hinge (IL-OP-10-RH-DU FLUSH SETS)
- TRIMCO Square Corner Push Plate Satin Stainless Steel 6"x16" (1001-9.630)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB5301LN x 626)
- YALE Cylindrical Lock, AU4601LN 626 (AU4601LN 626)
- YALE Cylindrical Lock, MO5401LN 626 (MO5401LN 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (PB55401LN x 626)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AU5401LN x 626)
- YALE Grade 2 Passage/Closet Latch Cylindrical Lock, Augusta Lever, Non-Keyed, Bright Chrome Finish (AU5301LN 625)
- KWIKSET Commonwealth Venetian Bronze Passage Hall/Closet Door Lever (720CHL 11P 6AL RCS)
- Yale Door Locks and Deadbolts