Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Bright Brass Finish, Non-handed
Mfr # B-PB5404LN 605
Zoro # G009994567
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Bright Brass
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-PB5404LN 605
- Zoro # G009994567
- UPC # 197163090723
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Bright Brass |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Brass |
Description
Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Base Magnet, 11 lb. Pull, PK2 (10E773)
- BEST Lever Lockset, Mechanical, Classroom (9K37R14DS3626)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCCAR)
- ROCKWOOD Door Protection Plate, SS, 6" H x 34" W (K1050.32D 6"x34)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- SURE-LOC HARDWARE Sure-Loc Hardware Stockholm Handleset, Basel Square Handleset Trim, Flat Black (SH507-S-BS-SQ FBL)
- BALDWIN RESERVE Baldwin Reserve DCCOLXROUTRR003 Double C (DC.COLXROU.TRR.003)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6321.102.RLS)
- BALDWIN ESTATE Entry Apartment Handlesets Unlacquered Brass (6802.031.L)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Nickel (TN507-BS 15)
- Yale Keyed Entry Handlesets