Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Satin Chrome Finish
Mfr # PB5404LN ICLC 626
Zoro # G909994643
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # PB5404LN ICLC 626
- Zoro # G909994643
- UPC # 197163089949
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Brass, Bronze |
Description
Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, LFIC 6-Pin Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Matte Black Storeroom Lockset 2 in (BC40099)
- MASTER LOCK Lever Lockset, Mechanical, Grade 2, SLC (SLNC0126D34ULED046)
- MSI Icelandic Green Hexagon SAMPLE Polished Marble Mesh-Mounted Mosaic Wall Tile (ZOR-MD-0486-SAM)
- GROTE Grommet, 2 13/16 In ID (94010)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (85350.112.LENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Sage Lever Handleset Trim, Vintage Bronze, Left Hand (SL507-SG-LH 11P)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR260 Single C (SC.LAJXCON.CSR.260)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6544.003.RENT)
- BALDWIN ESTATE Entry Handlesets Vintage Brass (6573.033.ENTR)
- Yale Entry Door Handlesets