Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Bright Chrome Finish
Mfr # PB5404LN 625
Zoro # G309994571
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Bright Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB5404LN 625
- Zoro # G309994571
- UPC # 197163089963
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Brass, Bronze |
Description
Grade 1 Entry Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW LOCK Mortise Lockset, Commercial/Residential (BM11-LB)
- ZORO SELECT Measuring Cone, 17 1/2 In Tall, Yellow (1RGZ9)
- RITESCREEN 36'' WDKT NO MESH BRONZE (FG-WDKIT36-B)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- BALDWIN ESTATE Entry Handlesets Satin Black (85315.190.ENTR)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6963.003.LENT)
- SCHLAGE Entrance Mortise Lock with Vandlgard, 06A Design, Satin Chrome (LV9453P 06A 626)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (6021.056.L)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6321.102.L)
- Yale Keyed Entry Handlesets