Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Monroe Lever, SFIC Less Core, Bright Chrome Finish, Non-handed
Mfr # B-MO5407LN 625
Zoro # G709994713
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Bright Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-MO5407LN 625
- Zoro # G709994713
- UPC # 197163090808
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Brass, Bronze |
Description
Grade 1 Entry Cylindrical Lock, Monroe Lever, SFIC Less Core, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM47 - 4 5/8"F x 9/16"T x 144"L Crown Flexible Moulding (MLDFWM47X144)
- BIG FOOT Door Wedge, Vulcanized Rubber, Yellow, 1-1/4"H x 2"W (911)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148M-26D-41)
- FROST KING BULB KERF REPLACEMENT SEAL BLK (T81BK)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Flat Black (VL507-LN FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Zermatt Handleset Trim, Satin Brass (TN507-ZT SB)
- BALDWIN ESTATE Double Cylinder Entry Handlesets Venetian Bronze (85327.112.DBLC)
- EMTEK French Antique Brass Handleset F203309SFUS7RH212 (F203309SFUS7RH212)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6952.003.LENT)
- Yale Entry Door Handlesets