Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Monroe Lever, LFIC 6-Pin Less Core, Satin Chrome Finish, Non-handed
Mfr # MO5407LN ICLC 626
Zoro # G009994666
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO5407LN ICLC 626
- Zoro # G009994666
- UPC # 197163090365
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Brass, Bronze |
Weight | 5 lb |
Description
Grade 1 Entry Cylindrical Lock, Monroe Lever, LFIC 6-Pin Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Window Grid Retainer Pins 25 Pack (PL 15685)
- ZORO SELECT Gasket, 3" Tube Size, Coupler Connection (DXD-33)
- MAG-MATE Rare Earth Magnet Material, 36.85 lb. (CMP101912P2N42)
- HARDWARE RESOURCES 16"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-16)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- KWIKSET Handleset Sex Nut Set And Wood Screw, Satin Brass Blackened (88322-5)
- BALDWIN ESTATE Entry Handlesets Satin Black (6560.190.ENTR)
- BALDWIN ESTATE Entry Handlesets Antique Brass (6963.050.RENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Aspen Handleset, Vintage Bronze (AN507 11P)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6802.003.L)
- Yale Door Locks and Deadbolts