Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed
Mfr # MO5407LN 625
Zoro # G909994667
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Bright Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO5407LN 625
- Zoro # G909994667
- UPC # 197163090372
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Brass, Bronze |
Description
Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 300 (55401B)
- MIDWEST FASTENER 7/16" x 9/16" Nylon Plastic Regular Snap Bushings 15PK (66387)
- RANDALL ADJ HEIGHT OAK THRES 3 1/2In. WIDE (3 FT WL-9)
- EMTEK French Antique Brass Pocket, 2101US7 (2101US7)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Brass (TN507-BS SB)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6375.112.R)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85337.102.RENT)
- EMTEK Flat Black, Handleset, 4820HLOUS19RH (4820HLOUS19RH)
- SCHLAGE RESIDENTIAL Schlage Lock Handlesets (F58 PLY 609)
- Yale Door Locks and Deadbolts