Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed
Mfr # MO5404LN 625
Zoro # G909994650
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Bright Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO5404LN 625
- Zoro # G909994650
- UPC # 197163090433
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Bright Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Brass, Bronze |
Description
Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND ISO-D Series Die Spring, PK10 (304404D)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57788)
- MONROE PMP 2 in W x 96 in H Mill Steel Continuous Hinge (CC26020096)
- ELESA Hinges for profiles with friction locking, CFG.30/45-ERS-SH-6 (CFG-ERS)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- BALDWIN PRESTIGE Baldwin Prestige 180WYHXATKRDB15SV1 Comp (91800-042)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85360.056.ENTR)
- SURE-LOC HARDWARE Sure-Loc Hardware Madison Handleset, Snowbird Handleset Trim, Flat Black, Right Hand (MA507-SB-RH FBL)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Polished Chrome (TN507 26)
- JOHN STERLING Corp Cd-0155 Tap Mount Handle Holder (CD-0155)
- Yale Entry Door Handlesets