Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Brass Finish, Non-handed
Mfr # MO5404LN 605
Zoro # G909994568
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Bright Brass
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO5404LN 605
- Zoro # G909994568
- UPC # 197163090457
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Bright Brass |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Brass |
Description
Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 239, PK5 (ZUSAS70FDA239)
- ZORO SELECT Key Blank, SC1, PK10 (5ZLH8)
- BALDWIN Estate Cams and Tailpieces (8053.028.TP215)
- MONROE PMP Pull Handle, Steel, Natural, Natural, Unthr. Through Holes (PH-0202)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- SURE-LOC HARDWARE Sure-Loc Hardware Alta Handleset, Basel Round Handleset Trim, Satin Nickel (AT507-BS-RD 15)
- CORBIN RUSSWIN Entrance or Office Mortise Lockbody Only, Oil Rubbed Bronze (ML2051 KK 613)
- WESLOCK Hillcrest SGL CYL Handleset Somerset Trim ORB (02810-1V1FR2D)
- DORMAKABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Medeco/Yal (E5086MWL-626-41)
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Polis (KWS-800TVHXVDL-26-SMT-CP)
- Yale Entry Door Handlesets