Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Mfr # B-AU5407LN 626
Zoro # G509994579
product price: $452.99
/ea
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # B-AU5407LN 626
- Zoro # G509994579
- UPC # 197163090914
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Brass, Bronze |
Weight | 5 lb |
Description
Grade 1 Entry Cylindrical Lock, Augusta Lever, SFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- PEMKO S442BL17 17' SiliconSeal Adhesive Backed Fire and Smoke Gasketing Black (S442BL17)
- OEM OEM: REF: 2020 Toyota , Corolla / 4-Button Flip Key / PN: 89070-06791 / HYQ12BFB (RFK-TOY208)
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 5-1/4"L (RGCS-00)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (6301.112.RLS)
- KWIKSET Tavaris Handleset with Vedani Lever - Deadbolt Keyed One Side - featuring SmartKey, Polis (KWS-800TVHXVDL-26-SMT-CP)
- EMTEK French Antique Brass Handleset 4721WUS7 (4721WUS7)
- DORMAKABA E-Plex 5086 Entry/Egress Back to Back Mortise Lock, 100 Access Codes, 3,000 Audit Events, Medeco/Yal (E5086MWL-626-41)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Polished Chrome (TN507 26)
- BALDWIN ESTATE Entry Handlesets Vintage Brass (6573.033.ENTR)
- Yale Keyed Entry Handlesets