Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Augusta Lever, Medeco/Assa LFIC Less Core, Satin Chrome Finish
Mfr # M-AU5404LN 626
Zoro # G209994589
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Chrome
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # M-AU5404LN 626
- Zoro # G209994589
- UPC # 197163090648
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Chrome |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Brass, Bronze |
Weight | 5 lb |
Description
Grade 1 Entry Cylindrical Lock, Augusta Lever, Medeco/Assa LFIC Less Core, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Deadbolt Cabinet Lock, Satin Chrome, Mounting Hole Dia. (In.): 3/16 (5L7RD2626A450)
- FROST KING Sponge Rubber Foam Tape, 1/2In.x10 ft. (R930H)
- ZORO SELECT Brown Viton O-Ring, 3mm Wide 24mm ID, PK10 (ZUSAVB75M3X24)
- JACKSON Offset Arm W/ Preload, Dark Bronze (20942313)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6802.003.L)
- HID EntryProx Proximity Reader, Stand Alone Access Control Unit, Charcoal Gray, Red and Green LEDs (4045CGNUO)
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- COPPER CREEK Heritage Handleset, Kash Left Hand Lever Int. Trim, Polish Stainless (HZ2610XKLL-PS)
- PRIME-LINE Prime-Line Handle Set, Die-Cast/Wood, Wood, 1 in Thick Door (C 1095)
- Yale Entry Door Handlesets