Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Dark Oxidized Bronze Finish
Mfr # AU5407LN ICLC 613E
Zoro # G809994675
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Dark Oxidized Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5407LN ICLC 613E
- Zoro # G809994675
- UPC # 197163091164
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Dark Oxidized Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Bronze |
Description
Grade 1 Entry Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Dark Oxidized Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring, Hytrel, 326, PK25 (2JAV2)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (6882-33-15-570)
- EBERHARD MANUFACTURING CO Left Hand Rotary W/Tapped Holes;Spec Cam (EMC 31T-400 ZN LH)
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3N)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85350.003.RENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Turin Handleset, Basel Handleset Trim, Satin Nickel (TN507-BS 15)
- BALDWIN ESTATE Entry Handlesets Lifetime Satin Nickel (85315.056.LENT)
- BALDWIN RESERVE Baldwin Reserve SCCOLXROUTRR003 Single C (SC.COLXROU.TRR.003)
- SCHLAGE Bright Brass Entry Door Handleset with Plymouth Knob (F60GPLY605)
- Yale Door Locks and Deadbolts