Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Dark Oxidized Bronze Finish
Mfr # AU5404LN ICLC 613E
Zoro # G009994680
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Dark Oxidized Bronze
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # AU5404LN ICLC 613E
- Zoro # G009994680
- UPC # 197163091287
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Dark Oxidized Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Material | Bronze |
Weight | 5 lb |
Description
Grade 1 Entry Cylindrical Lock, Augusta Lever, LFIC 6-Pin Less Core, Dark Oxidized Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 48 in H Bright Brass Continuous Hinge (1CCK6)
- DORMA Door Closer Arms (MOD PH 689)
- VON DUPRIN Exit Door Alarm Kit, Horn, 85dB (99ALK 3FT US26 3215)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (5KA)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- BALDWIN RESERVE Baldwin Reserve SCLAJXCONCSR190 Single C (SCLAJXCONCSR190)
- BALDWIN ESTATE Entry Handlesets Antique Brass (85315.050.RENT)
- SURE-LOC HARDWARE Sure-Loc Hardware Solitude Handleset, Snowbird Handleset Trim, Vintage Bronze, Right Hand (SL507-SB-RH 11P)
- BALDWIN PRESTIGE Baldwin Prestige 180NAHXTBLRDB15SV1 Comp (91800-036)
- BALDWIN PRESTIGE Baldwin Prestige 183SPEXSPLSQR15S Comple (91830-001)
- Yale Keyed Entry Handlesets