Shop All Keyed Entry Handlesets
Yale
Grade 1 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, Satin Brass Finish, Non-handed
Mfr # AU5407LN 606
Zoro # G709994645
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Non-handed
- Grade Grade 1
- Finish Satin Brass
- Required Door Thickness 1-3/4 in to 2 in
- Handle Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Yale
- MFR # AU5407LN 606
- Zoro # G709994645
- UPC # 197163091195
- Country of Origin United States
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 10 in |
Width | 7.5 in |
Details
Item | Cylindrical Lock |
Hand | Non-handed |
Grade | Grade 1 |
Finish | Satin Brass |
Required Door Thickness | 1-3/4 in to 2 in |
Weight | 5 lb |
Material | Brass |
Description
Grade 1 Entry Cylindrical Lock, Augusta Lever, Conventional Cylinder, Satin Brass Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER SEAL-LOK - ORB (8 F5OLO-S)
- MCKINNEY 4 in W x Satin Chrome Five Knuckle Hinge (55521)
- BOBRICK Coat Hook (542)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 25 Ft (PE1000)
- YALE Mortise Office Entry Lock, Less Cylinder, AUR Trim, Satin Chrome (AUR8807FL 626 LC)
- YALE Grade 1 Entry Cylindrical Lock, Monroe Lever, Conventional Cylinder, Bright Chrome Fnsh, Non-handed (MO5407LN 625)
- IVES Stops, Holders and Bumpers (FS446 US10)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (85315.003.ENTR)
- BALDWIN ESTATE Entry Handlesets Unlacquered Brass (6547.031.ENTR)
- SCHLAGE Entrance Mortise Lock with Vandlgard, 06A Design, Satin Chrome (LV9453P 06A 626)
- KWIKSET Austin Handleset with Austin Lever - Deadbolt Keyed One Side - featuring SmartKey, Satin (KWS-800AUHXAUL-15-SMT-CP)
- Yale Door Locks and Deadbolts