Shop All Dummy Door Handles
Yale
Grade 1 Double Dummy Trim, Monroe Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Mfr # MO455LN-D 626
Zoro # G509951947
product price: $775.99
/ea
Free Shipping & Returns
$775.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Chrome
- Max. Door Width 7.5 in
- Fire Rated 3 Hours {A}
- Features Double Dummy Trim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # MO455LN-D 626
- Zoro # G509951947
- UPC # 197163090617
- Country of Origin United States
- Category Dummy Door Handles
Dimensions
Max. Door Width | 7.5 in |
Length | 10 in |
Details
Item | Cylindrical Lock |
Grade | Grade 1 |
Finish | Satin Chrome |
Fire Rated | 3 Hours {A} |
Features | Double Dummy Trim |
Cylinder Core Type | Non-Keyed |
Material | Brass, Bronze |
Required Door Thickness | 1-3/4 in to 2 in |
Door Handing | Non-handed |
For Use With | 5400LN Grade 1 Cylindrical Lever Locks |
Description
Grade 1 Double Dummy Trim, Monroe Lever, Non-Keyed, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 4 x 16 in. Stainless Steel, Round Handle Door Pull Plate Single Pack (J 4643)
- ALATERRE FURNITURE Kyra 42"L Oak and Metal Coat Hook with Shelf and Bench Set (ANKY0324RBG)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 5/8 in W (3KALH-A1459)
- YALE Door Lever Lockset, Mechanical, Dummy (4655LN MO 613E)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 RHO 626)
- MASTER LOCK Lever Lockset, Mechanical, SLL Straight (SLLO0515)
- KWIKSET Lever Dummy Square Matte Black (788HFL SQT 514 CP)
- BALDWIN PRESTIGE Baldwin Prestige 351TOLSLB11P Half Dummy (93510-016)
- SCHLAGE Antique Brass Dummy Lever Lockset, Elan (F170 ELA 609)
- COPPER CREEK Avery Grade 2 Cylindrical Lever Dummy Ul, Satin Stainless (AL6290SS)
- Yale Door Lever Locksets