Yale

Grade 1 cyl lever latchset. Satin Chrome


product price: $425.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Lockset Function Storeroom
  • Lockset Grade 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 1, Style Monroe, Lockset Finish Satin Chrome, Keyway Type Yale Para, Key Type Different, Standards ANSI A156.2, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, For Use With Wood, Steel Doors, Includes Latch, Lock, Strike Plate, Item Door Lever Lockset, Key Material Nickel Silver, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.