Shop All Keyed Entry Door Handles
Yale
Grade 1 Communicating Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Satin Chrome Fin
Mfr # PB5421LN 626
Zoro # G709957305
product price: $564.99
/ea
Free Shipping & Returns
$564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade Grade 1
- Required Door Thickness 1-3/4 in to 2 in
- Lockset Finish Satin Chrome
- Type Cylindrical Lock
- Fire Rated 3 Hours {A}
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # PB5421LN 626
- Zoro # G709957305
- UPC # 197163089826
- Country of Origin United States
- Category Keyed Entry Door Handles
Dimensions
Length | 10 in |
Width | 7.5 in |
Details
Lockset Grade | Grade 1 |
Required Door Thickness | 1-3/4 in to 2 in |
Lockset Finish | Satin Chrome |
Type | Cylindrical Lock |
Fire Rated | 3 Hours {A} |
Material | Brass, Bronze |
Weight | 5 lb |
Cylinder Core Type | Conventional Cylinder |
Features | Double Cylinder Communicating |
Description
Grade 1 Communicating Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Customizable DropIn Cutlery Drawer Organizer (LD-4CT15-1)
- DELTANA Fire Rated Door Viewer Black (55211U19UL)
- HILLMAN Key Ring, Silver, 5 PK (701285)
- ZORO SELECT O-Ring, Dash 329, Buna N, 0.21 In., PK25 (1RHL1)
- YALE Lever Lockset, Mechanical, Classroom (AU4608LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (PBCN8805FL x 626)
- YALE Lever Lockset, Mechanical, Classroom (AU4708LN x 626)
- YALE Grade 1 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, SFIC Less Core, Satin Chrome Finish, (B-PB5405LN 626)
- YALE Lever Lockset, Mechanical, Classroom (PB4608LN x 626)
- YALE Lever Lockset, Mechanical, Storeroom (S-AU5305LN x 626)
- ZORO SELECT Lever Lockset, Mechanical, 2VMW Angled (2VMW2)
- Yale Door Locks and Deadbolts