Shop All Exit Device Accessories
Yale
Exit Device Trim, Grade 2,210F Series
Mfr # 214F 689
Zoro # G3013948
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 210F
- Finish Aluminum
- Grade 2
- Max. Door Width 48 in
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Yale
- MFR # 214F 689
- Zoro # G3013948
- Country of Origin Mexico
- Category Exit Device Accessories
Dimensions
Max. Door Width | 48 in |
Door Height - Maximum | 96 in |
Door Width - Maximum | 48 in |
Details
Series | 210F |
Finish | Aluminum |
Grade | 2 |
Ligature Resistant | No |
Item | Mechanical Exit Device Trim |
ADA Compliant | No |
Standards | ANSI/BHMA A156.3 |
Outside Trim Type | Pull |
For Door Thickness | 1 3/4 in |
Fire Rated | Yes |
Visual Indicator Message | No Message |
Product Type | Mechanical Exit Device Trim |
ANSI Grade | 2 |
Fire Rating | 3 hr |
Door Thickness - Maximum | 1 3/4 in |
Door Thickness - Minimum | 1 3/4 in |
Hand Orientation | Non-Handed |
Ligature-Resistant | Not Ligature-Resistant |
Exit Device Style | Lever |
ANSI/BHMA Finish | Aluminum Painted |
Description
Pull, Mechanical Exit Device Trim, 210F Series, Fire Rated Yes, Aluminum Finish, Max. Door Width 48 in, For Door Thickness 1 3/4 in, Grade 2, Standards ANSI/BHMA A156.3, ADA Compliant No, Ligature Resistant No
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE RESIDENTIAL F80 LAT 619 Tubular Lock (F80 LAT 619 KD)
- NITE IZE S-Biner Key Clip, 1 11/16 in Ring Size, Black (SBO-03-01)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7075SC10-26D-KD)
- YALE Sleeve Nuts, Dark Aluminum Finish (SN-134 689 CLOSER NUT)
- YALE Rod Extension, Aluminum, 2 In (2010-2 x 689)
- YALE Removable Mullion, 2" W, 96" L (M200F-8)
- VON DUPRIN Pins 090098 (090098)
- VON DUPRIN VonDuprin: 7500-2-US32D Double Cylinder Mortise Lock For Von Duprin Exit Devices (VNDP-7500-2-US32D)
- JACKSON Bottom Bolt Guide Assembly for Concealed Vertical Rod Exit Devices Dark Bronze (30320313)
- ADAMS RITE AdamsRite: Doggimg Key Metal Bar 5/32 5/32 Inch (ADR-29-0480-MP)
- Yale Exit Device Accessories